This item is Discontinued.

This item is Discontinued.
Adjustable Curved Rectangle Shower Rod, Stainless Steel, Brushed Nickel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 112-5BN-A
- Zoro #
- G803138976
- UPC #
- 852972005022
- Country of Origin
- China
Dimensions
- Length
- 6
- Depth
- 6
- Height
- 2.41
- Width
- 42
Details
- Weight
- 3
- Color
- Silver
- Material
- Stainless Steel
Description
Preferred Bath Accessories, Inc. is known for its innovative product designs and service excellence. This contemporary-styled rod can easily be adjusted from a minimum of 42 inches to a maximum of 62 inches in width. Constructed of durable 304 stainless steel, the rectangular rod has a 6-inch bow and is supported by sturdy, zinc die cast brackets.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.