Shop PREFERRED NATION
Create Account
3639.NV-B Thrill Seeker Computer Backpack - Navy-Black
Mfr # 3639.NV/B
Zoro # G703933848
product price:Â $58.29
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3639.NV/B
- Zoro #
- G703933848
- UPC #
- 44759363955
- Country of Origin
- China
Description
An exhilarating mix of 1680d Ballistic nylon and 420d twill nylon, this exceptional backpack is built for style comfort and convenience. Its loaded with tons of unique features that leave traditional backpacks behind. Inside the main compartment, you'll find a padded computer sleeve and a fleece-lined zip pocket at the top for a CD player. In the middle, a separate compartment is perfect for books. Up front, a clever organizer is ideal for a PDA, calculator, cards, pens, keys, travel documents and incidentals. Additional features include dual mesh pockets on the side and a detachable phone pocket on the back strap. The ultra-padded back panel, as well as the back and hand straps, are ergonomically contoured to your body to provide the ultimate in comfort.
Imprint: On front pocket approx. 5 1/2" x 4"(H).
Embroidery: On front pocket approx. 3.5 x 3"(H).
Material: Nylon.
Color: Navy/Black.
Dimensions: 8" L x 16" H x 14" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.