Shop PREFERRED NATION
Create Account
4822.Camo Camo Laptop Messenger
Mfr # 4822.Camo
Zoro # G604022351
product price:Â $37.49
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4822.Camo
- Zoro #
- G604022351
- UPC #
- 44759482281
- Country of Origin
- China
Description
Just cant be without your laptop, even in the middle of the woods? Then this bag is for you! Made with 600d polyester in a cool exclusive camo print, the exterior features a mesh water bottle pocket, a side Cloth Tie pocket, and a full-length rear zip pocket. Beneath the flap you'll find an organizer to hold a PDA, phone, cards, pens, keys and other small items. Inside, the generous main compartment has a padded sleeve for 15.4" computer , and two additional mesh pockets for cables and chargers. Ideal for the modern outdoor adventurist!
Imprint: On the flap approx. 5 1/2"W x 6"H.
Embroidery: On he flap approx. 3 3/4"W x 3"H.
Material: 600d polyester.
Color: Camo.
Dimensions: 5.5" L x 12" H x 15.5" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.