Shop PREFERRED NATION
Create Account
5836.Blk Impact Computer Backpack
Mfr # 5836.Blk
Zoro # G703933633
product price:Â $66.85
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5836.Blk
- Zoro #
- G703933633
- UPC #
- 44759583612
- Country of Origin
- China
Description
Carry the way to a greener planet on your back with this great pack. Constructed using environmentally friendly, 16 oz 100% cotton canvas and webbing, with 900D polyester. it's super-stylish and ultra-functional. The outside features an iPod pocket lined in corduroy with a port for headphones, dual side pockets for a water bottle and phone, a gusseted front zippered pocket with full organizer for business and personal accessories, and fully padded, zip-around back compartment for easy access to your laptop. The spacious main compartment is also padded for a laptop up to 17" and lined with super-soft corduroy for longer commutes and has dual open pockets for cables. The breathable, plush padded back and shoulder straps provide the utmost in comfort on the go.
Imprint: On front bottom pocket approx. 7 1/2" x 3 1/2" (H) or top pocket approx. 4 1/2" x 3 1/2" (H).
Embroidery: On front bottom pocket approx. 4" x 2" (H).
Material: Polyester.
Color: Black.
Dimensions: 9" L x 18" H x 13" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.