Shop PREFERRED NATION
Create Account
7367.Green Folding Chair with Cooler - Green
Mfr # 7367.Green
Zoro # G603720746
original price:Â $38.49 , new price: $37.89 , 1 percent off
new price:Â $37.89
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7367.Green
- Zoro #
- G603720746
- UPC #
- 44759736780
- Country of Origin
- China
Description
This affordable and versatile chair is a great gift item for everyone! Its comfortable seat holds up to 250 lbs with an insulated cooler below. A must-have item for ball games, fishing, camping, parades, and all your outdoor activities. Don't miss out on this unique, patented piece!
Imprint: Back or front of chair rest approx. 8"W x 3"H.
Embroidery: Back or front of chair rest approx. 5"W x 2 1/2"H (Bulky).
Color: Green.
Dimensions: 11.5" L x 11" H x 14.5" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.