Shop PREFERRED NATION
Create Account
7467.Red Picnic Chair with Cooler - Red
Mfr # 7467.Red
Zoro # G004172397
product price: $45.25
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7467.Red
- Zoro #
- G004172397
- UPC #
- 44759746765
- Country of Origin
- China
Description
Made of 420D nylon with double-sided cushion. Now you¡|ve always got a seat at all your outdoor functions! This clever chair allows you to sit almost anywhere you are and is compact and easy to carry! It includes, packed separately, 2 pieces each of cups, knives, forks, spoons, plates, napkins, and a corkscrew and cutting board all with their own place in the back padded compartment. Cooler holds 12 cans and the comfortable chair holds up to 250 lbs!
Imprint: On back or front of chair rest approx. 8"W x 3"H.
Material: Nylon.
Color: Red.
Dimensions: 11.5" L x 11" H x 14.5" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.