Shop PREFERRED NATION
Create Account
P3645.Blk Computer Backpack
Mfr # P3645.Blk
Zoro # G303933613
product price:Â $52.59
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P3645.Blk
- Zoro #
- G303933613
- UPC #
- 44759364518
- Country of Origin
- China
Description
A striking mix of honeycomb nylon, 1680d ballistic nylon&600d polyester, this oversized backpack boasts a bounty of functional features. A unique foil-lined, padded compartment in front stores food. An organizer compartment in the middle holds business accessories, change, keychain, pens, etc. Additional features include a plush lined pocket for iPod or phone, a hidden zip side pocket for a water bottle, a zip compartment on the side for shoes, and a computer sleeve inside the main compartment for a 17" laptop. The unique molded EVA back panel provides a clean look and rigid support. Its heavy-duty back strap, with an adjustable chest strap, add comfort and stability.
Imprint: On front pocket bottom&top approx. 6"W x 4 1/2"H.
Embroidery: On front pocket bottom&top approx. 4"W x 3"H.
Material: 600d polyester.
Color: Black.
Dimensions: 7" L x 19" H x 12.5" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.