Shop PREFERRED NATION

P5282 BLK Solar Backpack - Black

  • Mfr # P5282 BLK

  • Zoro # G903694860


product price:  $84.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P5282 BLK
Zoro #
G903694860
UPC #
-
Country of Origin
China

Description

This cutting edge backpack is built to last! Never worry about your mobile devices running out of power. Completely redesigned with industrial-grade solar cells which charge quickly in direct sunlight. The solar charging is a breeze to set up. Simply plug your original USB charging cable into the USB port provided on the bag and stand in direct sunlight to begin charging! It can directly charge to your device, or store the charge in your power bank by connecting it to your power bank. It charges most brands of cell phones & tablets. The backpack is packed with features including a tablet pocket, 2 open pockets, and a mesh zip pocket inside the top zip compartment. The bottom zip compartment has pockets for business accessories and stationery. A computer sleeve inside the main compartment stores a 15.4Ó laptop. Sides of the backpack have a zip pocket for accessories and a mesh pocket for bottle. On the backpack strap there is an elastic mesh pocket, large enough to hold an iPhone 6 plus, to allow easy access to your phone while charging. There is a webbing strap that fits over a luggage handle and a chest buckle strap for easy transport. Made of 420D jacquard mixed with1680D ballistic and 600D Polyester.

Specifications
  • Color: Black
  • Material: 420D jacquard
  • Solar Panel Power: 6.5 Watts
  • Capacity: 5000 mAh
  • Input Voltage: Max 12V
  • Input Current: Output Voltage:
  • 6V Output Current:
  • 1.5A Dimension:
  • 18" H x 13" W x 7" L Weight:
  • 2.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.