Shop PREFERRED NATION

P5283 BLK Solar Messenger & Backpack - Black

  • Mfr # P5283 BLK

  • Zoro # G604022788


product price:  $92.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P5283 BLK
Zoro #
G604022788
UPC #
-
Country of Origin
China

Description

This versatile messenger is the perfect choice for tech savvy individuals! Completely redesigned with industrial-grade solar cells which charge quickly in direct sunlight. The solar charging is a breeze to set up. Simply plug your original USB charging cable into the USB port provided on the bag and stand in direct sunlight to begin charging! It can directly charge to your device, or store the charge in your power bank by connecting it to your power bank. It charges most brands of cell phones & tablets. The messenger is loaded with features including a padded tablet pocket, 2 open pockets, and a mesh zip pocket inside the front compartment underneath the flap. Inside the main compartment there is a sleeve for a 15.4Ó laptop and a zip pocket for accessories. The sides of the bag include a zip pocket and a mesh pocket. On the back there are two hidden backpack straps in the zip pocket. The versatile design allows this bag to be used as a messenger, a backpack, or a carry-on. Made of 420D jacquard mixed with 1680D ballistic and 600D Polyester.

Specifications
  • Color: Black
  • Material: 420D jacquard
  • Solar Panel Power: 6.5 Watts
  • Capacity: 5000 mAh
  • Input Voltage: Max 12V
  • Input Current: Output Voltage:
  • 6V Output Current:
  • 1.5A Dimension:
  • 15.5" H x 12.5" W x 4.5" L Weight:
  • 2.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.