Shop PREFERRED NATION
Create Account
P6524.Brn The Autumn Scan Express Computer Backpack
Mfr # P6524.Brn
Zoro # G403933650
product price: $124.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P6524.Brn
- Zoro #
- G403933650
- UPC #
- 44759652431
- Country of Origin
- China
Description
This rugged, stone-washed, 20 oz canvas backpack is trimmed with rich Columbia leather and highlighted with a creamy stitch.It’s durable material is made to withstand heavy daily use. The TSA-friendly padded sleeve in the rear compartment holds up to a 17" computer, and a piggyback sleeve holds an iPad or tablet. A spacious main compartment in the middle for other work loads. At the bottom front pocket, it contains pockets for business accessories, and at the top, there’s a media pocket. The fashion aluminum zippers in front panel make the case pop. Dual zip pockets on the side, a soft-grip leather handle, and a leather back strap complete this stunning piece.
Deboss: On top pocket approx 41⁄2"W x 3"H.
Embroidery: On bottom pocket approx 41⁄2"W x 31⁄2"H.
Material: Canvas.
Color: Brown.
Dimensions: 7" L x 18" H x 13" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.