Shop PREFERRED NATION

P7420 RED Padded Cooler Seat - Red

  • Mfr # P7420  RED

  • Zoro # G203881007


original price:  $31.75 , new price: $29.75 , 6 percent off
new price:  $29.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P7420  RED
Zoro #
G203881007
UPC #
-
Country of Origin
China

Description

This foldable, portable cooler will not only keep your drinks cold, but it also serves as a comfortable seat. Supported with strong plastic panels, and topped with soft padding, it transforms from a cooler into a seat within seconds. Be sure to insert the octagonal board to the base of the cooler, forming the frame for extra rigidity and support. This innovative cooler, 30 cans capacity, made of 600D Polyester and PEVA lining, is capable of holding up to 250 lbs. Its adjustable shoulder strap is a convenient finishing touch, allowing you to take the cooler anywhere outdoors such as beaching, fishing, camping, or BBQing

Specifications
  • Color: Red
  • Material: 600D Polyester
  • Dimension: 14" H x 12" W x 12" L
  • Weight: 3.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.