Shop PREIMER TEK

X5-H8-CREE-20WB X5 Lightning H8 CREE 20W High Power LED Angel Eyes for BMW E60 E61 E90 E92 E70 E71 E82 E89 1 3 5 Series X5 X6 Z4

  • Mfr # X5-H8-CREE-20WB
  • Zoro # G103741074

product price: 
$
180.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X5-H8-CREE-20WB
Zoro #
G103741074
UPC #
-
Country of Origin
China

Description

  • Super WHITE H8 Cree LED Angel Eyes Converter Kit for BMW E70, E92, E93, E82, E97.
  • Extremely Power True 20W LED chips made by CREE LED.
  • Color: Super White7000K.
  • Our 7000K Bulb are Triple brighter, whiter and prettier than any other HID bulbs you've ever seen.
  • This is the Newest and Brightness LED you will ever own!!.
  • Made in Taiwan.
  • Total 20W High Power Cree LED.
  • Full Brightness with No Dimming.
  • Brightest of all LED angel eyes.
  • Plug and play easy installation, no cutting or splicing, no need to take off headlamp.
  • 7000k pure white Color.
  • No bulb-out warning message.
  • Metal body for fast heat releasing.
  • Fully Compatible with BMW.
    Compatibility:
  • 1-series and 1M – E82 | (2008-Current).
  • 3-series Coupes – E92 | (2006-2010).
  • 3-series Convertibles – E93 | (2006-2010).
  • 3-series Sedan LCI (with Xenon) – E90 | (2009-2012).
  • M3 coupes /convertible / sedans – E90, E92, E93 | ( 2006-Current).
  • 5-series Sedan LCI | (2008-2010).
  • X1 (with Xenon) – E84 | (2010-Current).
  • X5 ( with Xenon) pre-LCI – E70 | (2007-2011).
  • X6 – E71 | (2008-Current).
  • X5M / X6M – E70 / E71 | (2008-Current).
  • Z4 – E89 | (2009-Current).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews