Paint Roller 256264 2 in. Atlantic Professional Sash Nylon & Polyester Paint Brush with Thin Wood Handle

  • Mfr # 256264
  • Zoro # G404160741
product price: 
$
31.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
256264
Zoro #
G404160741
UPC #
44359173220
Country of Origin
United States

Description

Features
  • Professional sash nylon/polyester paint brush with thin wood handle
  • Highest quality performance & durability
  • Unique firm blend of nylon & polyester filaments to enhance painting performance
  • Stainless steel ferrule & chiseled edge for ease of use
  • Designed for all interior or exterior latex & oil based paints, stains
  • Primers & polyurethanes
  • Perfect for smooth finishes
  • Easy clean up attributes
Specifications
  • Size: 2 in.
  • Country of Origin: United States of America
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews