Shop PREMIER RANGE
Additional $200.00 delivery surcharge applies per item.
See details
Create Account
Off The Grid, Amish Cordless 30 in. 3.9 cu. ft. Battery Spark Gas Range Stove with 4 Sealed Burners
- Mfr # 805232
- Zoro # G124969167
product price:Â
$
2,883.99
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
- 805232
- Zoro #
- G124969167
- UPC #
- 840404433239
- Country of Origin
- United States
Description
Built to last commercial style stainless steel range offers six 12,000 BTU top burners and a heavy duty griddle with non-stick finish. The side storage compartment is great for storing the griddle when not in use. Additional meal preparation is offered in a full 25 In. wide oven plus an easy access roll out broiler with drop door.