This item is Discontinued.

This item is Discontinued.
Premiertek PT-SMA-EXT-8 Low Loss Rp Sma Male To Rp Sma Female Rg58-U Coaxial Cable 8 Meters (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YYI1-PF9604
- Zoro #
- G003920807
- UPC #
- 813538012564
- Country of Origin
- China
Description
Features
- RP-SMA Male to RP-SMA Female
- RG-58U coaxial cable length - 8 Meters “26.3 ft.
- Gold-plated body and gold-plated center pins
- 50ohm
- Conductor Material - Copper Clad Steel
- Shield Material - Bare Copper Braid
- Insulation Material - Solid Polyethylene
- 3 Meter RP-SMA Male to RP-SMA Female RG-58U Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.