This item is Discontinued.

This item is Discontinued.
45-Bottle Freestanding Wine Cooler (Discontinued)
Mfr #
PWC456MS
Zoro #
G501929708
UPC # 715688078486
Country of Origin China
Category Barware and Beverage Service
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWC456MS
- Zoro #
- G501929708
- UPC #
- 715688078486
- Country of Origin
- China
Dimensions
- Width
- 21.5
- Height
- 33.7
- Depth
- 24.8
Details
- Color
- Black Stainless
- Weight
- 40
- Application
- Residential
- Includes
- 7 wooden shelves
Description
Keep your wine chilled inside this 45-Bottle Wine Cooler that features a stylish stainless steel door frame and handle that is sure to compliment any decor. A see-through glass door completes the sleek look and design of this contemporary wine cooler. There are many control features at your fingertips to make operating this unit easy and efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.