
75 Watt AC AdapterAlt:A-1557-732-A- A-1733-137-A- A- for Sony Vaio VGN-NS240E/P
Mfr # AC0756044RE
Zoro # G322725626
product price:Â $13.25
/eaKey Features
Pin Type
3-Prong
Outside Dia.
6.0 mm
Watts
75 W
Inner Dia.
4.4 mm
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AC0756044RE
Zoro #
G322725626
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
6.0 mm
Inner Dia.
4.4 mm
Details
Pin Type
3-Prong
Watts
75 W
Color
Black
Description
75 Watt AC AdapterAlt:A-1557-732-A- A-1733-137-A- A-1736-355-ASpecs:Power: 75 WattBarrel: 6.0 mm x 4.4 mm - Right AnglePins: 3-PinColor: BlackFountain PN:FT-SY19539 (3-Pin)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.