
90 Watt AC AdapterAlt:LiteonPA-1900-05- PA-1900-24A for Toshiba Satellite M30X
Mfr # AC0905525BRE
Zoro # G622725654
product price:Â $20.55
/eaKey Features
Watts
90 W
Voltage
19 V
Inner Dia.
2.5 mm
Outside Dia.
5.5 mm
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AC0905525BRE
Zoro #
G622725654
UPC #
-
Country of Origin
China
Dimensions
Inner Dia.
2.5 mm
Outside Dia.
5.5 mm
Details
Watts
90 W
Voltage
19 V
Color
Black
Pin Type
3-Prong
Amps
4.74 Amps
Description
90 Watt AC AdapterAlt:LiteonPA-1900-05- PA-1900-24ATASUSADP-65DB- 04G266006080- G1S-ADTR- 6500714- 325112-001- AP.A1003.003- AP-A1003-003AVERATECLSE9802B2060- PA-1600-05- PA-1750-01HP/COMPAQCQPS1200- AC-C10- ADP-75FB- F1377A- F4813A- F4814A- F1781A- F1454A- F5104A- 309241-001- 308745-001- 310925-001- 298239-001- 222113-001- 198713-001- 180676-001- 177626-001- 196345-B22- 247051-001- 247050-001- 246437-002- 246437-001- 324816-001- 324816-002- 324816-003- 325112-001- 325112-021Dell PA-1600-06D1- F9710FUJITSUFMV-AC315S- FPCAC34AP- FPCAC34- FPCAC33AP- FPCAC33- FPCAC26AP- FPCAC26- FPCAC25- CA01007-0960- CA01007-0930- CA01007-0920- CA01007-0890GATEWAYSA80T-3115- 6500097- 6500723- 6500714IBM11J8627- 02K6900NECOP-520-75601TOSHIBAPA3165U-1ACA- PA3097U-1ACA- PA3032U-1ACA- PA3395U-1BRS- PA3421U-1BRSVIEWSONICVSACC24666- TPC-PCA-002- SDH-ADPT-001- PA-1500-01- 91.47T28.001- VPR MATRIX VPRN-AC100WINBOOK:ADP-60DBSpecs:Power: 90 WattsBarrel: 5.5 mm x 2.5 mm - Black Tip - Right AngleFT PN:FT-LT19474 (3-Pin)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.