
Dell Inspiron 630m- XPS M140- Inspiron 640m- Inspiron E for Dell Inspiron XPS M140
Mfr # 312-0373
Zoro # G122727899
product price:Â $51.39
/eaKey Features
Voltage
11.1 V
For Use With
Laptop Battery for Dell Inspiron XPS M140, Dell Inspiron 640m, Dell Inspiron 630m, Dell Inspiron E1405, Dell XPS M140
Battery Capacity
7200mAh
Color
Black
Battery Technology
Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
312-0373
Zoro #
G122727899
UPC #
-
Country of Origin
China
Details
Voltage
11.1 V
For Use With
Laptop Battery for Dell Inspiron XPS M140, Dell Inspiron 640m, Dell Inspiron 630m, Dell Inspiron E1405, Dell XPS M140
Battery Capacity
7200mAh
Color
Black
Battery Technology
Li-ion
No. of Cells
9 Cell
Description
Dell Inspiron 630m- XPS M140- Inspiron 640m- Inspiron E1405. 80 WHr 9-Cell Lithium-Ion Notebook Battery. 11 Volts 7200 mAh. 312-0450- C9551- TC023- WG400- Y9943CL3599B.086
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.