Shop ZORO SELECT
See all product information
Create Account
Flagging Tape, No Legend, Fluorescent Green, 1/2 in Wide x 150 ft Length, Vinyl, 4.5 mil
Mfr # N-GG-200
Zoro # G4191923
product price:Â
$
2.15
/ea
Key Features
Material
Vinyl
Color
Fluorescent Green
Legend
No Legend
Tape Width
1/2 in
Tape Length
150 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N-GG-200
- Zoro #
- G4191923
- UPC #
- -
- Country of Origin
- United States
- Item
- Flagging Tape
- Material
- Vinyl
- Color
- Fluorescent Green
- Legend
- No Legend
- Standards
- OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Product Type
- Flagging Tape
- Pattern
- No Pattern
- Resistance Properties
- UV Resistant
Description
Flagging Tape, Color Fluorescent Green, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 4.5 mil, Tape Length 150 ft, Tape Width 1/2 in, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.