Shop ZORO SELECT
See all product information
Create Account
Flagging Tape, No Legend, Fluorescent Orange, 1/2 in Wide x 300 ft Length, Vinyl, 2.5 mil
Mfr # N-OG-200
Zoro # G3937525
product price:Â
$
1.69
/ea
Key Features
Material
Vinyl
Legend
No Legend
Tape Width
1/2 in
Tape Length
300 ft
Tape Thickness
2.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N-OG-200
- Zoro #
- G3937525
- UPC #
- -
- Country of Origin
- United States
- Item
- Flagging Tape
- Material
- Vinyl
- Color
- Fluorescent Orange
- Legend
- No Legend
- Standards
- OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Product Type
- Flagging Tape
- Pattern
- No Pattern
- Resistance Properties
- UV Resistant
Description
Flagging Tape, Color Fluorescent Orange, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2.5 mil, Tape Length 300 ft, Tape Width 1/2 in, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.