Flagging Tape, No Legend, Red, 1 in Wide x 300 ft Length, Vinyl, 2.5 mil
Mfr # TF1R-200
Zoro # G3850463
product price:Â $4.79
/eaKey Features
Material
Vinyl
Legend
No Legend
Tape Width
1 in
Tape Length
300 ft
Tape Thickness
2.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TF1R-200
Zoro #
G3850463
UPC #
-
Country of Origin
United States
Dimensions
Tape Width
1 in
Tape Length
300 ft
Tape Thickness
2.5 mil
Details
Item
Flagging Tape
Material
Vinyl
Color
Red
Legend
No Legend
Standards
OSHA 1910.144(a)
Product Type
Flagging Tape
Pattern
No Pattern
Reflectivity
Reflective
Description
Flagging Tape, Color Red, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2.5 mil, Tape Length 300 ft, Tape Width 1 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.