Shop PRESCO
See all product information
Create Account
Flagging Tape, Green, 1-3/16" Wide x 300' Length, PVC, 2 mil
- Mfr # TXG-373
- Zoro # G302682598
product price:Â
$
4.45
/ea
Sold in multiples of 2 for $8.90
Key Features
Material
PVC
Tape Width
1-3/16"
Tape Length
300'
Tape Thickness
2 mil
Outside Dia.
0.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TXG-373
- Zoro #
- G302682598
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Width
- 1-3/16"
- Tape Length
- 300'
- Tape Thickness
- 2 mil
- Outside Dia.
- 0.42
Details
- Item
- Flagging Tape
- Material
- PVC
- Color
- Green
- Pattern
- Solid
Description
Providing colorful, highly visible communication of hazards and other concerns that are vital to the safety of workers, drivers and passersby, Presco Roll Flagging is used most often in the surveying, construction, forestry, nursery, mining, geophysics, hardware and oil exploration industries.
Qty:1 - 1112-143144+Price (ea):$2.69$2.19$1.99Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.