Johnson II 12-24 Volt CB Radio

  • Mfr # JOHNSON II
  • Zoro # G804119233
product price: 
$
188.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JOHNSON II
Zoro #
G804119233
UPC #
435991725026
Country of Origin
China

Description

40 channel 12-24 volt deluxe CB radio with selectable 3-color front panel. Features large easy to read multi-function LCD display, Dual Watch, Beep function, Weather channel with Alert, Key-lock, Signal meter, three button microphone with Up/Down channels and auto squelch, Up/Down radio channel selector, Local & Distance switch, 3 memory channels and channel scan, instant Channel 9/19, Talkback front speaker, manual or auto squelch, ANL & NB and hi-cut filters, RF gain, front mount microphone & external speaker jack.

Specifications
  • Radio Dimensions: 13" H x 10" W x 3" L
  • Radio Weight: 4.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews