VIRGINIA 26-28 MHz 0.25 Wave Magnetic Mount CB Antenna with Adjustable Whip - Black
- Mfr # VIRGINIA
- Zoro # G203916884
product price:Â
$
115.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VIRGINIA
- Zoro #
- G203916884
- UPC #
- 3435992129014
- Country of Origin
- China
Description
The New Virginia Black 26-28 MHZ 250 watt 1/4 wave magnetic mount CB antenna features a low profile (19.69" tall) footprint to look sharp on any vehicle. The Virginia is weather channel compatible and has a dual helical whip that can be adjusted from 60-100 degrees. Coax cable is 12 fee long and SWR is pre-adjusted to 1.1/1.
Specifications- Color: Black
- Length: 25 in.
- Height: 3 in.
- Width: 5 in.
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.