This item is Discontinued.

Prestige PRDAH3.3 Small Deluxe Plus New Flat Base Aluminum Pressure Handi for Gas & Induction Stove Silver - PRDAH3.3

This item is Discontinued.

Prestige

PRDAH3.3 Small Deluxe Plus New Flat Base Aluminum Pressure Handi for Gas & Induction Stove Silver - (Discontinued)

Mfr # PRDAH3.3
Zoro # G503755824
UPC # 8901365107088
Country of Origin China
Category Cookware
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRDAH3.3
Zoro #
G503755824
UPC #
8901365107088
Country of Origin
China

Description

The Prestige range of Pressure handi comes in a unique shape of the traditional handi, best suited for Indian cooking. It has a 3.3L capacity and is made from high quality material for extra strength and durability. Other features include pressure indicator, induction bottom, controlled GRS, comfortable handles, extra strong lugs and heavier body. The uniquely designed shape helps retain the rich favors of the food making every meal unforgettable. These features make this a very versatile cooker; Cook your delicious dishes in a stylish cooker that looks amazing in your kitchen.
  • Color: Silver.
  • Material: Aluminum.
  • Size: Small.
  • Dimensions: 14" L x 8" H x 5.5" W.
  • Ratings & reviews