This item is Discontinued.

Prestige Prestige P233000099 30 ft. Medium Dog Tie Out P233000099

This item is Discontinued.

Prestige

Prestige P233000099 30 ft. Medium Dog Tie Out (Discontinued)

Mfr # P233000099
Zoro # G103787867
UPC # 83929233018
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P233000099
Zoro #
G103787867
UPC #
83929233018
Country of Origin
China

Description

Prestige Medium Dog Twin-Swivel Vinyl Coated Tie-Outs are the best available! Patented twin swivel snaps virtually eliminate tangling, and patented direct-connect system connects snaps to cabling making these incredibly strong.

Specifications
  • Tie Size: 30 ft.
  • Size: Medium
  • Weight: 25.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.