This item is Discontinued.

This item is Discontinued.
Prestige S2UB-LC Small Handshoe Mouse Right Hand Wireless Light Click (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2UB-LC
- Zoro #
- G504154480
- UPC #
- -
- Country of Origin
- China
Description
This Prestige Handshoe S2UB-LC mouse's BlueTrack technology enables reliable navigation on a variety of surfaces without the need for a mouse pad. The Light Click design and full hand support reduce strain, providing comfortable use.
BlueTrack technology: For pinpoint accuracy on most surfaces, without the need for a mouse pad.
Right-handed Light Click design: With full hand support reduces strain for enhanced comfort during use.
Wireless connectivity: Provides a wide range of motion while you navigate.
USB interface: For a simple connection to your PC or Mac.
Color: Black.
Ergonomic: Yes.
Mac Compatible: Yes.
Left/Right-Handed Design: Right.
Battery Type: Built-in rechargeable lithium-ion. The type of battery used to power the phone, usually NiCd (nickel-cadmium), NiMH (nickel-metal hydride) or LiIon (lithium-ion).
Battery Quantity: 1.
Type of Pointing Device: BlueTrack mouse.
Connection Type: Wireless USB.
Port Connection: USB.
System Requirements: PC or Mac; USB port.
Dimensions: 4.5"H x 5.75"W x 1.75"D.
BlueTrack technology: For pinpoint accuracy on most surfaces, without the need for a mouse pad.
Right-handed Light Click design: With full hand support reduces strain for enhanced comfort during use.
Wireless connectivity: Provides a wide range of motion while you navigate.
USB interface: For a simple connection to your PC or Mac.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.