This item is Discontinued.

Prevail For Women Daily Disposable Underwear Female Large, Maximum, PK 72 PWC-513/1

This item is Discontinued.

Prevail

For Women Daily Disposable Underwear Female Large, Maximum, PK 72 (Discontinued)

Mfr # PWC-513/1
Zoro # G301105937
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWC-513/1
Zoro #
G301105937
UPC #
-
Country of Origin
United States

Description

Whether running errands or working at the office, you'll remain confident wearing Protective Underwear for Women. Designed to offer the look and feel of real underwear, the underwear hugs your body for comfort and discretion. Prevail® underwear for women has elastic at the legs for a contour fit and an easy-wear pull-on style. It also has built-in breathable zones to allow air to circulate and keep you cool. The large size fits women with 38 to 50 inch waist and hip measurements.Additionally, this ladies protective underwear with MaxsorbTM gel technology pulls wetness away from the body to keep you dry and comfortable. They also contain Omni Odor Guard® to eliminate the presence of odors.
  • Prevail® protective underwear for women is made of cloth-like material for enhanced comfort
  • It features a 360-degree zone that allows the air to circulate for improved breathability
  • Prevail® underwear for women with MaxsorbTM gel technology absorbs wetness and locks it away from the body
  • Omni Odor Guard® featuring dual action prevents odors before they happen
  • The elastic leg openings and body shaping design provide a contour fit
  • The large size fits women with 38 to 50 inch waist and hip measurements

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.