Shop PREVOST
Create Account
PRVASI061201 0.25 in. Female NPT Prevost ARO 210 Safety Coupling
- Mfr # PRVASI061201
- Zoro # G003993658
product price:Â
$
65.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRVASI061201
- Zoro #
- G003993658
- UPC #
- -
- Country of Origin
- China
Description
0.25 in. Female NPT Prevost ARO 210 Safety Coupling
This top-grade product is expertly made in compliance with stringent industry standards to offer a fusion of a well-balanced design and high level of craftsmanship. Manufactured from industry-leading materials using up-to-date equipment, it ensures everlasting reliability and enduring value.
Features- High grade materials for exceptional performance
- Durable and reliable construction
- Easy to use and convenient designs
- Aro 210 interchange
- Operating pressure: 29 to 174 psi
- Flow rate at 6 bar: 28 cfm
- Osha compliant
- Anti static
- Non scratching, heavy duty composite material body
- Push button quick coupling safely vents the air line
- One push safety system
- Composite - non scratch body
- Anti static
- 29 - 174 psi
- Size: 0.25 in. Female NPT
- Weight: 0.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.