Shop PREVUE HENDRYX

7501 43 x 25.2 x 44.8 in. Pet Deluxe Cat Home with 3 Levels

  • Mfr # 7501
  • Zoro # G603902449

product price: 
$
414.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7501
Zoro #
G603902449
UPC #
48081075012
Country of Origin
China

Description

Prevue Pet Products Deluxe Cat Home with 3 Levels 7501 is a safe haven for your cats to play and rest. A large home designed for housing several cats or kittens, exceptional engineering makes our cat cage easy to assemble and provides a paw friendly design no gaps or pinch points Lightweight, rust-resistant, aluminum channel construction is heavy duty with rails, clips and alignment tabs to keep cage parts aligned, strong and sturdy. A single piece uni-base provides a strong and stable foundation for the entire cat home while metal and hard rubber casters allow you to easily move the cage and lock into place as needed. Pet parents can comfortably access the cage interior through any one of the two large front doors; each door opening measures 18 Long and 17 5/8 High. Cage doors open easily and securely with our simple two-finger locking mechanism. 2 platforms with removable felt covers, each measuring 22 Long and 13 7/8 Wide plus 1 super soft plush hammock, measuring 20 Long and 15 Wide are included for your cats sleeping and lounging pleasure. Hammock and platform pads are machine washable. A contemporary Black matte finish complements your dcor and is easy to clean while the large base provides space to include toys, scratching posts or a litter box if desired. Designed to provide your cats with more living space, our Deluxe Cat Home 7501 has 3 levels with 1 wire spacing and measures 43 Long, 25 1/4 Wide and 44 7/8 High Over 3 .5 feet tall.

Features
  • Easy-to-assemble aluminum channel construction - heavy-duty and rust resistant, yet sturdy and lightweight
  • No gaps or pinch points - safe for curious cats and kittens
  • Wide, easy-to-open doors for full access to the entire cage
  • Sturdy platforms with washable pads and fabric hammocks for sleep and playtime activities
  • Sturdy base features easy-rolling casters with wheel locks
  • Ample room in the base for a litter box and accessories
Specifications
  • Dimension: 43"L x 25.2"W x 44.8"H
  • Weight: 40 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.