3155S Macaw Dometop Cage - Silverado
- Mfr # 3155S
- Zoro # G103751448
product price:Â
$
1,526.99
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
- 3155S
- Zoro #
- G103751448
- UPC #
- 48081031551
- Country of Origin
- China
Description
The Silverado Macaw Dome Top Cage is the largest cage in the Prevue line. The roomy dome-top design provides comfort for your feathered pet while the double-locking 20"L x 43"H front door and flathead hex bolt cage assembly that birds cannot unscrew gives you peace of mind. Easy to assemble, the cage comes with slip-in mesh and a pull-out bottom grill and drawer for easy cleaning. The cage stand base features easy-rolling casters for simple movement. Rounded corner seed guards and a heavy duty powder coated Silverado finish ensure that this cage will be your pet's home for years to come. The cage includes 3 large stainless steel non-tip bowls, 1-1/8"D hardwood perch, and a seed guard set.
46"L x 78-1/4"H x 36"D.
1-3/8" Wire spacing.
Roomy dometop design.
Double-locking 20"L x 43"H front door.
Flathead hex bolt cage assembly that birds cannot unscrew.
Slip-in mesh.
Pull-out bottom grill.
Pull-out bottom drawer.
Easy-rolling casters.
Rounded corner seed guards.
Heavy duty powder coated finish.
3 Large stainless steel non-tip bowls.
1-1/8"D Hardwood perch.
Seed guard set. DIMENSIONS: 46 L x 36 W x 78.25 H