5in Hooded Shaker Cup Cabinet Pull with 3in Center to Center Oil Rubbed Bronze Finish
Mfr # P823310B
Zoro # G015491715
product price:Â $4.85
/ea
Sold in multiples of 2 for $9.70
Key Features
Finish
Oil Rubbed Bronze
Material
Zinc Alloy
Length
4.92 in
Width
1.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P823310B
Zoro #
G015491715
UPC #
754083198566
Country of Origin
United States
Dimensions
Length
4.92 in
Width
1.3 in
Details
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Zinc Alloy
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.