7-1/2in Miami Cabinet Pull with 6-3/10in Center to Center Rose Gold Finish

  • Mfr # P83572RG

  • Zoro # G615491559


product price:  $11.39
/ea

Key Features

Finish
Rose Gold
Material
Zinc Alloy
Length
7.48 in
Width
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P83572RG
Zoro #
G615491559
UPC #
754083198887
Country of Origin
United States

Dimensions

Length
7.48 in
Width
0.35 in

Details

Finish
Rose Gold
Color
Rose Gold
Material
Zinc Alloy

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.