Shop PRIME
See all product information
Create Account
SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 1 Outlets, Beige, 35 ft
Mfr # EC884627
Zoro # G910003181
product price:Â
$
27.15
/ea
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Power Indicator
No
Gauge/Conductor
16/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EC884627
- Zoro #
- G910003181
- UPC #
- 54732103010
- Country of Origin
- China
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 35 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 1
- Jacket Color
- Beige
- Power Indicator
- No
- Gauge/Conductor
- 16/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 13 A
- Standards
- cETLus Listed
Description
The PRIME Wire and Cable EC884627 16/3 SJTW Landscape Extension Cord is water-resistant, flame retardant and ultra-flexible. This 35 ft. beige, grounded cord is designed to blend into the outdoor environment, especially around patios and decks. The outdoor extension cord is ideal for holiday and landscape lights, bug zappers, and other electrical yard decorations. The nickel-coated brass blades resist corrosion and abrasion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.