Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime 600-Lumen LED Folding Worklight LEDFHH01

600-Lumen LED Folding Worklight (Discontinued)

  • Mfr # LEDFHH01
  • Zoro # G202016325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEDFHH01
Zoro #
G202016325
UPC #
54732831548
Country of Origin
China

Dimensions

Length
14.62 in
Width
1.5 in

Details

Includes
Light, Batteries, Manual
Color
Yellow

Description

Light up your workspace with this PRIME ! It's a super-bright LED light with single light, double light, and flashlight functions. The swivel hang hook folds into the body for safe storage. 4 industrial magnets hold the light steady for hands-free use plus there's a heavy-duty grip for hand-held use. It's powered by 4 AA batteries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.