Shop PRIME-LINE
See all product information
Create Account
Vinyl Shower Door Bottom Sweep, 36 In. x 1-1/2 In. Strip, Flat, Clear(Single Pack)
Mfr # M 6226
Zoro # G300934163
product price:Â $7.55
/eaKey Features
Finish
Clear
Size
1-1/2 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M 6226
- Zoro #
- G300934163
- UPC #
- 49793062260
- Country of Origin
- China
Dimensions
- Size
- 1-1/2 in.
Details
- Finish
- Clear
Description
This is a universally used clear flat style shower door sweep that is 36 in. long and 1-1/2 in. wide and can be cut to desired size. It is held onto the swinging shower door by a drip rail that is located on the bottom of the door. Easy to install, just remove the screws from the metal strip holding the old sweep and remove. Cut the new sweep to size, determine how far down the sweep needs to hang and install by replacing the drip rail over it. Then re-install the screws.Used to fit most older swinging shower doors Is 36 in. long Is 1-1/2 in. wide Clear vinyl construction Can be cut to length No mounting hardware included Contains water splash inside the shower For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.