1-1/4 in. D X 5/16 in. L Steel Roller Assembly 2 pk

  • Mfr # D 1502
  • Zoro # G1764880
product price: 
$
10.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D 1502
Zoro #
G1764880
UPC #
49793015020
Country of Origin
United States

Description

These rollers are constructed of steel components and include a set of installation nuts and bolts for each. Each wheel has a concaved (center grooved) edge and features a steel inner race, steel ball bearings and a 1/4 in. inside diameter hole. The outside diameter of these rollers measures 1-1/4 in. and the width (or thickness) is 5/16 in.. These wheels are commonly used to repair damaged sliding patio door roller assemblies in both the glass and screen sliding door panels. These wheels are used by a variety of patio door manufacturers.


  • • These steel rollers will outlast plastic and nylon rollers, but should not be used in coastal areas, or where exposed to prolonged high-humidity
  • • 5/16 in. wheel thickness, 1/4 in. inside diameter of axle hole with 1-1/4 in. outside diameter
  • • Features concave (grooved) edge for use over raised tracks
  • • Constructed of a steel wheel, steel race, and steel ball bearings
  • • Maximum load rating of 70 lbs. per wheel
  • • Includes 2 axle carriage bolts and nuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews