Shop PRIME-LINE
See all product information
Create Account
1-1/4 in. Nylon Ball Bearing Sliding Door Roller Assembly (Single Pack)
Mfr # D 1513
Zoro # G500935519
product price:Â $9.99
/eaKey Features
Max Wheel Dia.
1-1/4in
Finish
Yellow Zinc
Bearings
Ball bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D 1513
- Zoro #
- G500935519
- UPC #
- 49793015136
- Country of Origin
- China
Dimensions
- Max Wheel Dia.
- 1-1/4in
Details
- Item
- Door Roller
- Finish
- Yellow Zinc
- Bearings
- Ball bearing
Description
This sliding glass door roller assembly is constructed from steel and features a height-adjustable housing. The concaved (grooved) edge wheels installed in these roller assemblies are constructed of plastic and include steel ball bearings for smooth and long-lasting operation. The wheels are designed to glide on a single raised aluminum or steel track. This item includes only one roller assembly per package, but a total of 2 roller assemblies are required for each sliding door. These roller assemblies are used to repair patio sliding doors with missing, damaged or malfunctioning roller assemblies. Installation easy to install with a few simple tools. This style roller is used on Revco-West and similar styled patio doors. Refer to dimensional line drawing to match product specifications.Used on Rebco-West sliding patio doors The B tab secures the assembly as the mounting screw is driven up through the B-tab hole and into the door's bottom rail mounting hole 1-1/4 in. diameter ball bearing roller Stamped steel housing and nylon roller B-tab housing Rear adjusting screw A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.