Shop PRIME-LINE
See all product information
Create Account
1-1/4 in. Nylon Ball Bearing Sliding Door Roller Assembly, for Lupton (Single Pack)
Mfr # D 1539
Zoro # G700935722
product price:Â
$
9.19
/ea
Key Features
Material
Steel
Max Wheel Dia.
1-1/4 in
Finish
Yellow Zinc
Bearings
Ball bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D 1539
- Zoro #
- G700935722
- UPC #
- 49793015396
- Country of Origin
- China
- Material
- Steel
- Finish
- Yellow Zinc
- Bearings
- Ball bearing
Description
This is a F-tab patio door roller assembly with a 1-1/4 in. concave nylon ball bearing roller. When the corner screw passes through the F-tab the assembly is captured by the side stile and bottom rail as the screw draws the two sides together. The housing is 11/16 in. wide and 1-3/16 in. tall with a 7/8 in. dimple width. Used by Lupton and a variety of sliding patio door manufacturers.Used by Lupton and a variety of sliding patio door manufacturers When the corner screw passes through the F-tab the assembly is captured by the side stile and bottom rail as the screw draws the two sides together 1-1/4 in. concave roller Steel housing and ball bearing roller F-tab rear adjusting screw Used on metal framed patio doors A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.