Shop PRIME-LINE
See all product information
Create Account
1-1/4 in. Sliding Door Ball Bearing Roller Assembly (Single Pack)
Mfr # D 1554
Zoro # G500935670
product price:Â $10.99
/eaKey Features
Material
Steel
Max Wheel Dia.
1-1/4in
Finish
Yellow Zinc
Bearings
Ball bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D 1554
- Zoro #
- G500935670
- UPC #
- 49793015549
- Country of Origin
- China
Dimensions
- Max Wheel Dia.
- 1-1/4in
Details
- Material
- Steel
- Finish
- Yellow Zinc
- Bearings
- Ball bearing
Description
This is a plain back patio door roller assembly with a 1-1/4 in. concave or grooved steel ball bearing roller. It is 9/16 in. wide with a 13/16 in. flare, 1 in. tall and 2-1/8 in. long. It is rear adjusting with a 10-32 threaded mounting hole on the back end. It is used by Acorn Doors and a variety of other manufacturers of patio doors.Used by Acorn and a variety of other sliding patio door manufacturers Plain back housing 1-1/4 in. diameter concave steel roller Stamped steel housing with ball bearing roller Features rear screw adjustment Used on metal framed sliding patio doors A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.