Shop PRIME-LINE
See all product information
Create Account
1-3/4 in., Black, Colonial Push Button Lock with Key (Single Pack)
Mfr # K 5080
Zoro # G000934302
product price:Â
$
25.49
/ea
Key Features
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K 5080
- Zoro #
- G000934302
- UPC #
- 49793050809
- Country of Origin
- Taiwan, Province of China
- Finish
- Black
Description
This Push-Button Screen and Storm Door Handle Set is constructed of steel, diecast and plastic components, and it comes in a black-painted finish. This handle set is used to replace worn or missing screen and storm door handle sets, but it can also be used as a repair kit to replace and restore existing screen and storm door hardware of matching specifications. This kit comes complete with a push-button latch set, and it is designed for use on out-swinging screen doors and storm doors constructed of wood or metal. It will fit a variety of door thicknesses measuring from 1-inch to 1-1/4 inches thick. This handle set comes complete with a keyed-locking security feature and two keys. Using the installation instructions and fasteners, this kit is easy to install.Components in this kit are constructed of diecast, aluminum and steel materials All components come in a beautiful, corrosion resistant, aluminum color painted finish Designed for use with hinged screen and storm door pneumatic closing systems Features a pneumatic screen and storm door closer Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.