Shop PRIME-LINE
See all product information
Create Account
Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Brass Finish (Single Pack)
Mfr # U 9558
Zoro # G900933474
product price:Â
$
18.89
/ea
Key Features
For Use With
Designed for single bore doors
Height
1-3/4 in.
Material
Solid Brass
Includes
Mounting hardware is included
Color
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9558
- Zoro #
- G900933474
- UPC #
- 49793095589
- Country of Origin
- China
Dimensions
- Height
- 1-3/4 in.
Details
- For Use With
- Designed for single bore doors
- Material
- Solid Brass
- Includes
- Mounting hardware is included
- Color
- Brass
- Finish
- Bright Brass
Description
This lock and door reinforcer is constructed of solid, polished brass and fits 1-3/4 in. thick doors. Assists in preventing forced entry by reinforcing the weak spot of an entry door, and it can be used on both metal and wood doors. These door reinforcers are easy to install and they are used by many. All installation fasteners are included with this item. . It features one 2-1/8 in. bore with a 2-3/4 in. backset.Designed for single bore doors with a 2-3/4 in. backset Helps protect against a forced entry For use on doors 1-3/4 in. thick that have mortise or drive-in latches Solid brass in bright brass finish Pre-punched for mounting All the necessary mounting hardware is included for a quick and easy installation A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.