Shop PRIME-LINE
See all product information
Create Account
1-7/8 in. Brass Housing with Chrome Plated Face, Cylinder Lock Single Lock
Mfr # E 2104
Zoro # G500934949
product price:Â
$
14.25
/ea
Key Features
Finish
Chrome
Length
1-1/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E 2104
- Zoro #
- G500934949
- UPC #
- 49793021045
- Country of Origin
- China
Dimensions
- Length
- 1-1/4 in.
Details
- Finish
- Chrome
Description
This cylinder lock is constructed of solid brass, it includes a hardened steel tailpiece and a chrome-plated face. The keys and keyway feature patterns designed to aesthetically match other existing Schlage hardware. Use this cylinder lock to add or replace damaged key cylinders in most surface-mount sliding patio door handle sets. It works with both vertical and 45-degree keyways, and it is available keyed-alike by special order.
Note: The components of these cylinder locks are not compatible and cannot be rekeyed to match other Schlage locks, nor will Schlage keys fit into this cylinder lock.Replacement cylinder lock for use with outside pulls of sliding patio doors Cut and shaped to aesthetically match Schlage key hardware This is a keyed-alike lock cylinder which allows use of the same key when used in multiples in the same home The housing to this lock is constructed of solid brass and includes a hardened break-away tailpiece 5 pin tumbler lock with 2 keys Easy to install in less than 30 minutes with a few simple tools Installation instructions included For further dimensional information, please see the line drawing
Note: The components of these cylinder locks are not compatible and cannot be rekeyed to match other Schlage locks, nor will Schlage keys fit into this cylinder lock.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.