Shop PRIME-LINE
See all product information
Create Account
1 in., Black, Rubber, Replacement Tips for Drop Down Door Holders (1 Pair)
Mfr # U 9163
Zoro # G900934587
product price:Â $8.59
/pk 2, $4.30/eaKey Features
Finish
Black
Height
1 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9163
- Zoro #
- G900934587
- UPC #
- 49793091635
- Country of Origin
- China
Dimensions
- Height
- 1 in.
Details
- Finish
- Black
Description
This is a replacement tip for drop down door holders. The rubber tip is 1 in. in diameter and is secured in place with a screw (included). Screw-in style makes replacement fast and easy when replacing worn-out tips.Made of black rubber 1 in. diameter base Used for worn out drop down door holders Used for 11/16 in. diameter openings Easy to install Fasteners included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.