Shop PRIME-LINE
See all product information
Create Account
Cast Brass Wall Protector with Convex Bumper, 1 In., Polished Brass, (Single Pack)
Mfr # J 4570
Zoro # G600933576
product price:Â
$
10.15
/ea
Key Features
Mounting Type
Wall
Finish
Polished Brass
Height
1 in.
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J 4570
- Zoro #
- G600933576
- UPC #
- 49793045706
- Country of Origin
- China
- Mounting Type
- Wall
- Finish
- Polished Brass
- Material
- Brass
Description
This is a solid cast brass wall door stop in a brushed chrome finish. It has a 1 in. diameter and only projects 9/16 in. from the mounting surface, which makes it smaller than normal. It is made with a threaded collar and base, and comes with a round convex bumper.Used to protect walls from doorknob damage 1 in. diameter with a 9/16 in. projection Wall mount design with threaded collar and base for added protection Solid brass with brushed chrome finish Convex bumper included Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.