Shop PRIME-LINE
See all product information
Create Account
Cast Brass Wall Protector with Convex Bumper, 1 In., Brushed Chrome (Single Pack)
Mfr # J 4647
Zoro # G000933619
product price:Â
$
11.59
/ea
Key Features
Finish
Chrome
Height
1 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J 4647
- Zoro #
- G000933619
- UPC #
- 49793046475
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1 in.
Details
- Finish
- Chrome
Description
This quarter-size wall stop is constructed of a cast brass cover and a protruding rubber bumper. The cast brass housing comes in a brushed chrome finish and the rubber bumper is gray in color. The bumper inserts into the outer housing which threads onto the wall-fastened base plate with a 9/16 in. reach. This item will not repair holes caused by door knobs, but can prevent them when installed correctly.Constructed of solid rubber to cushion and stop fast swinging doors Comes off-white in color to blend and/or compliment finished wall surfaces best Designed for use to prevent hinged entry doors from impacting adjacent walls, but can be used with other hinged doors where knob hardware may cause damage Features an easy to mount design Easy to install with only a few simple tools Fasteners included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.