1 in. D X 1/4 in. L Aluminum/Steel Roller Assembly 2 pk
- Mfr # B 617
- Zoro # G7674551
product price:
$
13.29
/ea
Key Features
Bearings
Ball Bearing
Length
1-3/16 in
Material
Steel
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 617
- Zoro #
- G7674551
- UPC #
- 49793006172
- Country of Origin
- United States
Dimensions
- Length
- 1-3/16 in
- Height
- 4 in
Details
- Item
- Sliding Screen Door Roller Assembly Insert
- Bearings
- Ball Bearing
- Material
- Steel
Description
This sliding screen door roller assembly insert has an aluminum frame with a high density polyethylene inner housing and steel ball bearing roller. The assembly inserts into the bottom or top of the sliding screen door with the included screws. The roller housing adjusts up and down to the correct position needed. This style is often on Columbia sliding screen doors but is also used by very many other screen door manufacturers. Please note dimensions and design when comparing with old roller.
- • Used by Columbia and a variety of other sliding screen door manufacturers
- • Mounting tab is on the bottom of the insert body
- • 1 in. diameter concave ball bearing roller
- • Aluminum frame and steel roller
- • Adjustable height
- • Mounting hardware is included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.