Shop PRIME-LINE
See all product information
Create Account
1 in. Steel Ball Bearing Sliding Door Roller Assembly, for King Mirror (Single Pack)
Mfr # D 1753
Zoro # G000935262
product price:Â
$
10.55
/ea
Key Features
Material
Metal
Finish
Yellow Zinc
Bearings
ball bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D 1753
- Zoro #
- G000935262
- UPC #
- 49793017536
- Country of Origin
- China
Details
- Material
- Metal
- Finish
- Yellow Zinc
- Bearings
- ball bearing
Description
This is a F-tab patio door roller assembly with a 1 in. concave steel ball bearing roller. When the corner screw passes through the F-tab the assembly is captured by the side stile and bottom rail as the screw draws the two sides together. The housing is 9/16 in. wide with a 3/4 in. flare, 1-1/16 in. tall and a rear adjusting screw. Used by King Mirror and a variety of other patio door manufacturers.Used by King Mirror and a variety of other patio door manufacturers Used on vinyl or metal framed sliding patio doors 1 in. diameter concave ball bearing tandem rollers Stamped steel body and roller F-tab housing Rear adjusting screw A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing