Shop PRIME-LINE
See all product information
Create Account
Casement Track for Wood and Vinyl Casement Operators (Single Pack)
Mfr # H 3530
Zoro # G600935402
product price:Â
$
7.29
/ea
Key Features
Finish
Zinc Plated
Material
Steel
Length (In.)
11-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3530
- Zoro #
- G600935402
- UPC #
- 49793035301
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 11-3/8 in
Details
- Finish
- Zinc Plated
- Material
- Steel
Description
This casement operator track is constructed of steel and comes in a zinc-plated finish. It is designed for use with operators that use 9/16 diameter guide wheels, and it can be used on casement windows constructed of both wood and vinyl. These types of tracks accommodate crank-out casement operators that are equipped with 9/16 in. diameter nylon guide wheels. To install: the operator tracks mount on the inside face of the sash, on the horizontal bottom rails with 4 screws.For use with casement operators equipped with 9/16 in. nylon guide wheels Replaces damaged or missing hardware This track measures 11-3/8 in. in length Constructed of steel and finished in zinc plating Can be used with single and dual arm casement operators Installs easily with only four screws Installation fasteners included For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.